Product details
- Ductile Iron Subplate
- NFPA Size D05
- M27 x 2.0 Port Size
- Dual Ported
- Main Relief P to T
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Circuit | Main Relief P to T |
Relief Cavity | Modular Cavity C-10-2 |
Material | Ductile Iron |
Port Location | Dual Ported |
Interface | D05 |
Port Size | M27 x 2 |
Weight | 2.0 LB |