Product details
- Ductile Iron Subplate
- NFPA Size D05
- 1" BSPP Port Size
- Back Ported
- w/o Relief Cavity
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Interface | D05 |
Relief Cavity | w/o Relief Cavity |
Circuit | N/A |
Port Type | BSPP |
Material | Ductile Iron |
Port Size | 1 |
Port Location | Back Port |
Weight | 2.0 LB |