Product details
- 2 Station Ductile Iron D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- 1" BSPP Ports A & B
- 1" BSPP Port P
Specifications
Port P | 1 in BSPP |
NFPA Size | D05 |
Mechanical Options | Pilot Ports |
Height | 5 in |
Pilot Port Size | Y Port - ISO 4401-05-05 |
Port B | 1 in BSPP |
Relief Cavity | No Relief Cavity |
Length | 7 1/2 in |
Width | 5 in |
No. of Stations | 2 |
Ports A & B Spacing | 3 1/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Port Type | British |
Circuit | Parallel Circuit - Extra High Flow |
Port T | 1 1/4 in BSPP |
Tank Isolation | No Tank Isolation |
Pressure Isolation | No Pressure Isolation |
Ports P & T Spacing | 2 1/8 in |
Port A | 1 in BSPP |
Material | Ductile Iron |
Weight | 48.0 LB |