Product details
- 2 Station Ductile Iron D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
NFPA Size | D05 |
Relief Cavity Location With Isolation | Not Applicable |
Material | Ductile Iron |
Width | 5 in |
Ports A & B Spacing | 3 1/4 in |
Height | 5 in |
Port T | SAE-20 |
Relief Cavity | Common Cavity C-16-2 |
Pressure Isolation | No Pressure Isolation |
Port Type | SAE |
Port P | SAE-16 |
Port B | SAE-16 |
Ports P & T Spacing | 2 1/8 in |
No. of Stations | 2 |
Tank Isolation | No Tank Isolation |
Port A | SAE-16 |
Mechanical Options | None |
Circuit | Parallel Circuit - Extra High Flow |
Length | 7 1/2 in |
Pilot Port Size | No Pilot Ports |
Weight | 48.0 LB |