Product details
- 4 Station Ductile Iron D05 Manifold
- Parallel Circuit - Extra High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 5 in |
Material | Ductile Iron |
Relief Cavity | No Relief Cavity |
Height | 5 in |
Port T | SAE-20 |
No. of Stations | 4 |
Mechanical Options | None |
Relief Cavity Location With Isolation | Not Applicable |
Port P | SAE-16 |
Length | 14 in |
Width | 5 in |
Pressure Isolation | No Pressure Isolation |
Port A | SAE-16 |
NFPA Size | D05 |
Port B | SAE-16 |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 2 1/8 in |
Circuit | Parallel Circuit - Extra High Flow |
Port Type | SAE |
Weight | 130.0 LB |