Product details
- 2 Station Ductile Iron D05 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
Relief Cavity | Common Cavity C-10-2 |
Ports A & B Spacing | 5 in |
Length | 6 1/2 in |
Port P | SAE-12 |
Ports P & T Spacing | 1 3/4 in |
Pilot Port Size | No Pilot Ports |
Port A | SAE-8 |
Port T | SAE-12 |
Height | 3 1/2 in |
Port B | SAE-8 |
Material | Ductile Iron |
Port Type | SAE |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
No. of Stations | 2 |
Width | 3 1/2 in |
Tank Isolation | No Tank Isolation |
NFPA Size | D05 |
Circuit | Parallel Circuit |
Mechanical Options | None |
Weight | 22.15 LB |