Product details
- 4 Station Ductile Iron D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
NFPA Size | D05 |
Mechanical Options | Pressure Isolation |
Height | 3 1/2 in |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 1 3/4 in |
Port B | SAE-8 |
Port P | SAE-12 |
Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
Pilot Port Size | No Pilot Ports |
Circuit | Parallel Circuit |
Material | Ductile Iron |
Length | 13 in |
Ports A & B Spacing | 3 1/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Port A | SAE-8 |
Relief Cavity | No Relief Cavity |
No. of Stations | 4 |
Port T | SAE-12 |
Port Type | SAE |
Width | 3 1/2 in |
Weight | 34.0 LB |