Product details
- 10 Station Ductile Iron D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
Height | 3 1/2 in |
Circuit | Parallel Circuit |
Mechanical Options | None |
Port P | SAE-12 |
NFPA Size | D05 |
Port B | SAE-8 |
Port A | SAE-8 |
Length | 32 1/2 in |
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 3 1/4 in |
Width | 3 1/2 in |
Relief Cavity Location With Isolation | Not Applicable |
Port Type | SAE |
Relief Cavity | Common Cavity C-10-2 |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 1 3/4 in |
No. of Stations | 10 |
Port T | SAE-12 |
Pressure Isolation | No Pressure Isolation |
Material | Ductile Iron |
Weight | 85.0 LB |