Product details
- 2 Station Ductile Iron D05 Manifold
- Series Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
Specifications
Port T | SAE-12 |
Relief Cavity | No Relief Cavity |
Circuit | Series Circuit |
No. of Stations | 2 |
Port P | SAE-12 |
Relief Cavity Location With Isolation | Not Applicable |
Length | 6 1/2 in |
NFPA Size | D05 |
Width | 3 1/2 in |
Ports A & B Spacing | 5 in |
Port B | SAE-8 |
Material | Ductile Iron |
Height | 3 1/2 in |
Mechanical Options | None |
Port Type | SAE |
Tank Isolation | No Tank Isolation |
Pressure Isolation | No Pressure Isolation |
Ports P & T Spacing | 1 7/16 in |
Port A | SAE-8 |
Pilot Port Size | No Pilot Ports |
Weight | 22.0 LB |