Product details
- 4 Station Ductile Iron D05 Manifold
- Series Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
Specifications
Tank Isolation | No Tank Isolation |
Port A | SAE-8 |
Port Type | SAE |
Ports A & B Spacing | 5 in |
Ports P & T Spacing | 1 7/16 in |
Length | 13 in |
Port T | SAE-12 |
Material | Ductile Iron |
Pressure Isolation | No Pressure Isolation |
Height | 3 1/2 in |
No. of Stations | 4 |
Circuit | Series Circuit |
Mechanical Options | None |
Width | 3 1/2 in |
Relief Cavity Location With Isolation | Not Applicable |
Port B | SAE-8 |
Port P | SAE-12 |
Pilot Port Size | No Pilot Ports |
NFPA Size | D05 |
Relief Cavity | No Relief Cavity |
Weight | 49.0 LB |