Product details
- 3 Station Ductile Iron D07 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Ports A & B Spacing | 4 in |
Length | 13 5/8 in |
NFPA Size | D07 |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
Ports P & T Spacing | 2.76 in |
No. of Stations | 3 |
Port T | SAE-20 |
Relief Cavity Location With Isolation | Not Applicable |
Port A | SAE-16 |
Mechanical Options | None |
Material | Ductile Iron |
Width | 4 3/4 in |
Port P | SAE-16 |
Circuit | Parallel Circuit - High Flow |
Height | 6 1/4 in |
Relief Cavity | Sun Cavity T-16A |
Port Type | SAE |
Port B | SAE-16 |
Pressure Isolation | No Pressure Isolation |
Weight | 85.75 LB |