Product details
- 2 Station Ductile Iron D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Port B | SAE-12 |
Material | Ductile Iron |
Port Type | SAE |
Height | 5 in |
Circuit | Parallel Circuit |
Width | 4 in |
Port P | SAE-12 |
Port T | SAE-16 |
No. of Stations | 2 |
Relief Cavity | Sun Cavity T-3A |
Length | 8 in |
Port A | SAE-12 |
Ports P & T Spacing | 2 1/8 in |
Mechanical Options | None |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
Pressure Isolation | No Pressure Isolation |
Ports A & B Spacing | 4 in |
Relief Cavity Location With Isolation | Not Applicable |
NFPA Size | D07 |
Weight | 34.44 LB |