Product details
- 6 Station Ductile Iron D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Mechanical Options | None |
Height | 5 in |
Tank Isolation | No Tank Isolation |
Material | Ductile Iron |
Port T | 1 in NPTF |
Pressure Isolation | No Pressure Isolation |
NFPA Size | D07 |
Length | 24 in |
Circuit | Parallel Circuit |
Relief Cavity | No Relief Cavity |
No. of Stations | 6 |
Ports P & T Spacing | 2 1/8 in |
Port A | 3/4 in NPTF |
Relief Cavity Location With Isolation | Not Applicable |
Port Type | NPTF |
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 4 in |
Port P | 3/4 in NPTF |
Width | 4 in |
Port B | 3/4 in NPTF |
Weight | 135.0 LB |