text.skipToContent text.skipToNavigation


DD07S044S

D07 Series Circuit Manifold

Item #100171615
each

Product details

  • 4 Station Ductile Iron D07 Manifold
  • Series Circuit
  • 4" Valve Spacing (Ports A & B)
  • SAE-12 Ports A & B
  • SAE-12 Port P

Specifications

NFPA Size D07
No. of Stations 4
Circuit Series Circuit
Port B SAE-12
Port T SAE-16
Port P SAE-12
Port A SAE-12
Mechanical Options None
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 16 in
Port Type SAE
Width 4.63 in
Height 6.13 in
Ports P & T Spacing 1 9/16 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 137.0 LB

You May Also Like