Product details
- 3 Station Ductile Iron D08 Manifold
- Parallel Circuit - High Flow
- 7" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
Specifications
No. of Stations | 3 |
Port T | SAE-24 |
Height | 7 in |
Ports A & B Spacing | 7 in |
Ports P & T Spacing | 3.09 in |
Relief Cavity | No Relief Cavity |
Length | 16 3/4 in |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
NFPA Size | D08 |
Material | Ductile Iron |
Pressure Isolation | No Pressure Isolation |
Width | 6 in |
Relief Cavity Location With Isolation | Not Applicable |
Circuit | Parallel Circuit - High Flow |
Mechanical Options | None |
Port B | SAE-20 |
Port A | SAE-20 |
Port P | SAE-20 |
Port Type | SAE |
Weight | 221.0 LB |