Product details
- 4 Station Ductile Iron D08 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-20 Ports A & B
- SAE-20 Port P
Specifications
Height | 7 in |
Ports P & T Spacing | 3.09 in |
NFPA Size | D08 |
Tank Isolation | No Tank Isolation |
Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
Mechanical Options | Pressure Isolation |
Relief Cavity | No Relief Cavity |
Length | 22 in |
Pilot Port Size | No Pilot Ports |
Port Type | SAE |
Port P | SAE-20 |
No. of Stations | 4 |
Width | 6 in |
Port A | SAE-20 |
Material | Ductile Iron |
Circuit | Parallel Circuit - High Flow |
Ports A & B Spacing | 5 in |
Port B | SAE-20 |
Port T | SAE-24 |
Relief Cavity Location With Isolation | Not Applicable |
Weight | 240.0 LB |