text.skipToContent text.skipToNavigation


DD08HP045T

D08 High Flow Parallel Circuit Manifold

Item #100174258

Product details

  • 4 Station Ductile Iron D08 Manifold
  • Parallel Circuit - High Flow
  • 5" Valve Spacing (Ports A & B)
  • 1 1/4" BSPT Ports A & B
  • 1 1/4" BSPT Port P

Specifications

NFPA Size D08
No. of Stations 4
Circuit Parallel Circuit - High Flow
Port B 1 1/4 in BSPT
Port T 1 1/2 in BSPT
Port P 1 1/4 in BSPT
Port A 1 1/4 in BSPT
Mechanical Options None
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 22 in
Port Type British
Width 6 in
Height 7 in
Ports P & T Spacing 3.09 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 240.0 LB

You May Also Like