Product details
- 2 Station Ductile Iron D08 Manifold
- Parallel Circuit
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Ports P & T Spacing | 2 3/4 in |
NFPA Size | D08 |
Material | Ductile Iron |
Port B | SAE-16 |
Pilot Port Size | No Pilot Ports |
Circuit | Parallel Circuit |
Ports A & B Spacing | 5 in |
Port T | SAE-20 |
Length | 10 1/2 in |
Relief Cavity Location With Isolation | Not Applicable |
Relief Cavity | No Relief Cavity |
Width | 4 3/4 in |
Height | 6 1/4 in |
Port P | SAE-16 |
Mechanical Options | Tank Isolation |
No. of Stations | 2 |
Port Type | SAE |
Pressure Isolation | No Pressure Isolation |
Port A | SAE-16 |
Tank Isolation | Tank Isolation Between Stations 1 & 2 |
Weight | 90.0 LB |