Product details
- 2 Station Ductile Iron D08 Manifold
- Parallel Circuit
- 7" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Port B | SAE-16 |
Circuit | Parallel Circuit |
Port A | SAE-16 |
Mechanical Options | None |
Tank Isolation | No Tank Isolation |
Relief Cavity | Common Cavity C-10-2 |
Port T | SAE-20 |
NFPA Size | D08 |
Port Type | SAE |
Height | 6 1/4 in |
Ports A & B Spacing | 7 in |
Material | Ductile Iron |
Ports P & T Spacing | 2 3/4 in |
Port P | SAE-16 |
Width | 4 3/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Length | 10 1/2 in |
Pilot Port Size | No Pilot Ports |
No. of Stations | 2 |
Weight | 105.0 LB |