text.skipToContent text.skipToNavigation


DD08P065M/1

D08 Standard Flow Parallel Circuit Manifold

Item #100174314
each
    Shipment Options

Product details

  • 6 Station Ductile Iron D08 Manifold
  • Parallel Circuit
  • 5" Valve Spacing (Ports A & B)
  • M33 Ports A & B
  • M33 Port P

Specifications

NFPA Size D08
No. of Stations 6
Circuit Parallel Circuit
Port B M33
Port T M42
Port P M33
Port A M33
Mechanical Options Pilot Ports
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 31 1/2 in
Port Type Metric
Width 4 3/4 in
Height 6 1/4 in
Ports P & T Spacing 2 3/4 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size X Port - US Standard
Pressure Isolation No Pressure Isolation
Weight 271.0 LB

You May Also Like