text.skipToContent text.skipToNavigation


DD08S027B

D08 Series Circuit Manifold

Item #100174322
each
    Shipment Options

Product details

  • 2 Station Ductile Iron D08 Manifold
  • Series Circuit
  • 7" Valve Spacing (Ports A & B)
  • 1" BSPP Ports A & B
  • 1" BSPP Port P

Specifications

NFPA Size D08
No. of Stations 2
Circuit Series Circuit
Port B 1 in BSPP
Port T 1 1/4 in BSPP
Port P 1 in BSPP
Port A 1 in BSPP
Mechanical Options None
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 10 1/2 in
Port Type British
Width 6 in
Height 6 in
Ports P & T Spacing 2 3/16 in
Ports A & B Spacing 7 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 127.0 LB

You May Also Like