text.skipToContent text.skipToNavigation


DD08S027S

D08 Series Circuit Manifold

Item #100171646

Product details

  • 2 Station Ductile Iron D08 Manifold
  • Series Circuit
  • 7" Valve Spacing (Ports A & B)
  • SAE-16 Ports A & B
  • SAE-16 Port P

Specifications

NFPA Size D08
No. of Stations 2
Circuit Series Circuit
Port B SAE-16
Port T SAE-20
Port P SAE-16
Port A SAE-16
Mechanical Options None
Material Ductile Iron
Relief Cavity No Relief Cavity
Length 10 1/2 in
Port Type SAE
Width 6 in
Height 6 in
Ports P & T Spacing 2 3/16 in
Ports A & B Spacing 7 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 102.2 LB

You May Also Like