text.skipToContent text.skipToNavigation


DD08SPRVS20S

Directional Valve Subplate

Item #100174337
each
    Shipment Options

Product details

  • Ductile Iron Subplate
  • NFPA Size D08
  • SAE-20 Port Size
  • Dual Ported
  • Main Relief P to T

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • SAE-20 (1 5/8-12) port size.

Specifications

Interface D08
Port Size SAE-20
Relief Cavity Sun Cavity T-10A
Port Location Dual Ported
Circuit Main Relief P to T
Port Type SAE
Material Ductile Iron
Weight 28.9 LB

You May Also Like