Product details
- Ductile Iron Subplate
- NFPA Size D08
- SAE-16 Port Size
- Side Ported
- w/o Relief Cavity
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Relief Cavity | w/o Relief Cavity |
Material | Ductile Iron |
Port Location | Side Port |
Interface | D08 |
Port Type | SAE |
Port Size | SAE-16 |
Circuit | N/A |
Weight | 11.24 LB |