text.skipToContent text.skipToNavigation


DH0000206S

Header Manifold

Item #100174352

Product details

  • 2 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-8 End Ports
  • SAE-6 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 2
End Ports SAE-8
Side Ports SAE-6
Material Ductile Iron
Weight 3.55 LB

You May Also Like