text.skipToContent text.skipToNavigation


DH0000306S

Header Manifold

Item #100174366

Product details

  • 3 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-8 End Ports
  • SAE-6 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 3
End Ports SAE-8
Side Ports SAE-6
Material Ductile Iron
Weight 5.05 LB

You May Also Like