text.skipToContent text.skipToNavigation


DH0000320P

Header Manifold

Item #100174372
each
    Shipment Options

Product details

  • 3 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • 1 1/2" NPTF End Ports
  • 1 1/4" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 3
End Ports 1 1/2
Side Ports 1 1/4
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison