text.skipToContent text.skipToNavigation


DH0000416P

Header Manifold

Item #100174384

Product details

  • 4 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • 1 1/4" NPTF End Ports
  • 1" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 4
End Ports 1 1/4
Side Ports 1
Material Ductile Iron
Weight 2.0 LB

You May Also Like