text.skipToContent text.skipToNavigation


DH0000604S

Header Manifold

Item #100174390
each
    Shipment Options

Product details

  • 6 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-6 End Ports
  • SAE-4 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 6
End Ports SAE-6
Side Ports SAE-4
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison