Product details
- 6 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- SAE-16 End Ports
- SAE-12 Side Ports
Specifications
Port Type | SAE |
Port Location | One Side Only |
No. of Stations | 6 |
End Ports | SAE-16 |
Side Ports | SAE-12 |
Material | Ductile Iron |
Weight | 26.42 LB |