text.skipToContent text.skipToNavigation


DH0000806P

Header Manifold

Item #100174405
each
    Shipment Options

Product details

  • 8 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • 1/2" NPTF End Ports
  • 3/8" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 8
End Ports 1/2
Side Ports 3/8
Material Ductile Iron
Weight 2.0 LB

You May Also Like