Product details
- 8 Station Ductile Iron Header Manifold
- Ports Out One Side Only
- 1" NPTF End Ports
- 3/4" NPTF Side Ports
Specifications
End Ports | 1 |
Side Ports | 3/4 |
No. of Stations | 8 |
Port Location | One Side Only |
Port Type | NPTF |
Material | Ductile Iron |
Weight | 2.0 LB |