text.skipToContent text.skipToNavigation


DH0000820S

Header Manifold

Item #100174412
each
    Shipment Options

Product details

  • 8 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-24 End Ports
  • SAE-20 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 8
End Ports SAE-24
Side Ports SAE-20
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison