text.skipToContent text.skipToNavigation


DH0001004P

Header Manifold

Item #100174413

Product details

  • 10 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • 3/8" NPTF End Ports
  • 1/4" NPTF Side Ports

Specifications

Port Location One Side Only
Port Type NPTF
No. of Stations 10
End Ports 3/8
Side Ports 1/4
Material Ductile Iron
Weight 2.0 LB

You May Also Like