text.skipToContent text.skipToNavigation


DH0001008S

Header Manifold

Item #100174415

Product details

  • 10 Station Ductile Iron Header Manifold
  • Ports Out One Side Only
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location One Side Only
Port Type SAE
No. of Stations 10
End Ports SAE-12
Side Ports SAE-8
Material Ductile Iron
Weight 2.0 LB

You May Also Like