text.skipToContent text.skipToNavigation


DH0900212S

Header Manifold

Item #100174421
each
    Shipment Options

Product details

  • 2 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 End Ports
  • SAE-12 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 2
End Ports SAE-16
Side Ports SAE-12
Material Ductile Iron
Weight 8.7 LB

You May Also Like