Product details
- 2 Station Ductile Iron Header Manifold
- Ports Out Two Adjacent Sides
- SAE-32 End Ports
- SAE-24 Side Ports
Specifications
Port Location | Two Adjacent Sides |
Port Type | SAE |
End Ports | SAE-32 |
No. of Stations | 2 |
Side Ports | SAE-24 |
Material | Ductile Iron |
Weight | 2.0 LB |