text.skipToContent text.skipToNavigation


DH0900308S

Header Manifold

Item #100174426
each

Product details

  • 3 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 3
End Ports SAE-12
Side Ports SAE-8
Material Ductile Iron
Weight 2.0 LB

You May Also Like