text.skipToContent text.skipToNavigation


DH0900412S

Header Manifold

Item #100174437
each

Product details

  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-16 End Ports
  • SAE-12 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 4
End Ports SAE-16
Side Ports SAE-12
Material Ductile Iron
Weight 2.0 LB

You May Also Like