text.skipToContent text.skipToNavigation


DH0900616P

Header Manifold

Item #100174443
each
    Shipment Options

Product details

  • 6 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • 1 1/4" NPTF End Ports
  • 1" NPTF Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type NPTF
No. of Stations 6
End Ports 1 1/4
Side Ports 1
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison