text.skipToContent text.skipToNavigation


DH0900624S

Header Manifold

Item #100174445
each

Product details

  • 6 Station Ductile Iron Header Manifold
  • Ports Out Two Adjacent Sides
  • SAE-32 End Ports
  • SAE-24 Side Ports

Specifications

Port Location Two Adjacent Sides
Port Type SAE
No. of Stations 6
End Ports SAE-32
Side Ports SAE-24
Material Ductile Iron
Weight 2.0 LB

You May Also Like