text.skipToContent text.skipToNavigation


DH1800206S

Header Manifold

Item #100174448

Product details

  • 2 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-8 End Ports
  • SAE-6 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 2
End Ports SAE-8
Side Ports SAE-6
Material Ductile Iron
Weight 3.6 LB

You May Also Like