text.skipToContent text.skipToNavigation


DH1800208S

Header Manifold

Item #100174450
each

Product details

  • 2 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 2
End Ports SAE-12
Side Ports SAE-8
Material Ductile Iron
Weight 5.7 LB

You May Also Like