Product details
- 2 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- SAE-16 End Ports
- SAE-12 Side Ports
Specifications
Port Location | Two Opposite Sides |
No. of Stations | 2 |
Material | Ductile Iron |
Port Type | SAE |
End Ports | SAE-16 |
Side Ports | SAE-12 |
Weight | 8.8 LB |