text.skipToContent text.skipToNavigation


DH1800216S

Header Manifold

Item #100174452
each
    Shipment Options

Product details

  • 2 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-20 End Ports
  • SAE-16 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 2
End Ports SAE-20
Side Ports SAE-16
Material Ductile Iron
Weight 13.5 LB

You May Also Like