text.skipToContent text.skipToNavigation


DH1800304S

Header Manifold

Item #100174456
each
    Shipment Options

Product details

  • 3 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-6 End Ports
  • SAE-4 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 3
End Ports SAE-6
Side Ports SAE-4
Material Ductile Iron
Weight 2.0 LB

You May Also Like