text.skipToContent text.skipToNavigation


DH1800308S

Header Manifold

Item #100174458

Product details

  • 3 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 3
End Ports SAE-12
Side Ports SAE-8
Material Ductile Iron
Weight 8.4 LB

You May Also Like