text.skipToContent text.skipToNavigation


DH1800316S

Header Manifold

Item #100174460
each
    Shipment Options

Product details

  • 3 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-20 End Ports
  • SAE-16 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 3
End Ports SAE-20
Side Ports SAE-16
Material Ductile Iron
Weight 19.55 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison