text.skipToContent text.skipToNavigation


DH1800406S

Header Manifold

Item #100174465

Product details

  • 4 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-8 End Ports
  • SAE-6 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 4
End Ports SAE-8
Side Ports SAE-6
Material Ductile Iron
Weight 2.0 LB

You May Also Like