text.skipToContent text.skipToNavigation


DH1800608S

Header Manifold

Item #100174473
each
    Shipment Options

Product details

  • 6 Station Ductile Iron Header Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 End Ports
  • SAE-8 Side Ports

Specifications

Port Location Two Opposite Sides
Port Type SAE
No. of Stations 6
End Ports SAE-12
Side Ports SAE-8
Material Ductile Iron
Weight 2.0 LB

You May Also Like